Shop All Impact Socket Sets
Proto
3/4" Drive Impact Socket Set, Metric, 21 pcs
Mfr # J72103M
Zoro # G3347294
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type Metric
- Finish Black Oxide
- SAE or Metric Metric
- Number of Pieces 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J72103M
- Zoro # G3347294
- UPC # 662679006228
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Socket Size Range | 19 to 41 mm |
Socket Depth | Standard |
Socket Size | 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 38 mm, 40 mm, 41 mm |
Standard Socket Size | 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 38 mm, 40 mm, 41 mm |
Standard Socket Style/Size | Standard 6-Point: 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 38 mm, 40 mm, 41 mm |
Description
The Proto J72103M 3/4 in. Drive Impact Socket Set is a great set of tools to add to your collection. It features a versatile design that can tackle fasteners from 19 mm to 41 mm in size, which makes it perfect for a wide range of applications. This impact socket set has a side locking hole that keeps sockets securely attached when you are working on bolts and nuts. Each piece is made of alloy steel with black oxide finish for maximum durability and strength. The 21-piece kit comes with a 3/4" drive size and metric measurement type, so you will always have the right tool for the job at hand. If you are looking for an impact socket set that offers outstanding performance, then this Proto J72103M 3/4 in. Drive Impact Socket Set is definitely worth considering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1120)
- EAGLE TOOL US Auger Cable Bit, 3/8in Dia., 24in L (EA37524)
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20582956R)
- IPA Fuse Puller, 6", Silver (8041)
- PROTO 3/8" Drive Socket Set, SAE, 13 pcs (J52304)
- PROTO 1" Drive Deep Impact Socket Set, SAE, 15 pcs (J76115)
- PROTO 1" Drive Impact Socket Set, SAE, 37 pcs (J76137)
- PROTO 1/2" Drive Impact Socket Set, SAE, Metric, 10 pcs (J74201)
- PROTO 1/4" Drive Impact Socket Set, SAE, 6 pcs (J69102)
- PROTO 1/2" Drive Impact Socket Set, SAE, 8 pcs (J72159)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 17 pcs (4685)
- Proto Impact Socket Sets