Shop All Impact Socket Sets
Proto
3/4" Drive Impact Socket Set, Metric, 15 pcs
Mfr # J72104M
Zoro # G7627697
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type Metric
- Finish Black Oxide
- SAE or Metric Metric
- Number of Pieces 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J72104M
- Zoro # G7627697
- UPC # 662679125349
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Socket Size Range | 19 to 43 mm |
Socket Depth | Deep |
Deep Socket Style/Size | Deep 12-Point: 19mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 30mm, 32mm, 33mm, 35mm, 36mm, 38mm, 41mm, 43mm |
Socket Size | 19 mm, 21 mm, 22 mm, 23 mm, 24 mm, 26 mm, 27 mm, 30 mm, 32 mm, 33 mm, 35 mm, 36 mm, 38 mm, 41 mm, 43 mm |
Deep Socket Size | 19 mm, 21 mm, 22 mm, 23 mm, 24 mm, 26 mm, 27 mm, 30 mm, 32 mm, 33 mm, 35 mm, 36 mm, 38 mm, 41 mm, 43 mm |
Description
Impact Socket Set, Alloy Steel, Black Oxide, 3/4 in, Impact Rated Yes, Socket Depth Deep, Socket Shape 6-Point, Includes Standard Sockets No, Standard Socket Count/Style None, Includes Deep Sockets Yes, Deep Socket Style/Size Deep 12-Point: 19mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 30mm, 32mm, 33mm, 35mm, 36mm, 38mm, 41mm, 43mm, Deep Socket Count/Style (15) 12-Point, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO GNDLR1010JX-1.510 (2600AWW)
- NANUK CASES Black Protective Case, 19.8"L x 16"W x 7.6"D (930S-010BK-0A0)
- KIPP Adjustable Handle Size: 1, 10-32X15, Plastic, Red RAL 3020, Comp: Steel (K0269.1A184X15)
- MILWAUKEE TOOL Hammer Drill/Driver, 18V, 1/2 in Chuck (2906-20)
- PROTO Impact Socket Set, 1/2 in Drive Size, SAE/Metric, Black Oxide, 30-Piece (J54215)
- PROTO 3/4" Drive Impact Socket Set, Metric, 26 pcs (J72106M)
- PROTO 1" Drive Impact Socket Set, SAE, 37 pcs (J76137)
- PROTO 1/4" Drive Impact Socket Set, SAE, 11 pcs (J69106)
- PROTO 3/4" Drive Impact Socket Set, SAE, 8 pcs (J73103)
- PROTO 3/8" Drive Socket Set, SAE, 13 pcs (J52304)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 72-Piece (1/4-1 in., 6-24 mm) (SID91404)
- Proto Impact Socket Sets