Shop All Impact Socket Sets
Proto
3/4" Drive Impact Socket Set, Metric, 12 pcs
Mfr # J72105M
Zoro # G9039432
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type Metric
- Finish Black Oxide
- SAE or Metric Metric
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J72105M
- Zoro # G9039432
- UPC # 662679138752
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Socket Depth | Standard |
Socket Size Range | 19 to 46 mm |
Standard Socket Size | 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 27 mm, 30 mm, 32 mm, 36 mm, 41 mm, 46 mm |
Socket Size | 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 27 mm, 30 mm, 32 mm, 36 mm, 41 mm, 46 mm |
Standard Socket Style/Size | Standard 6-Point: 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 27 mm, 30 mm, 32 mm, 36 mm, 41 mm, 46 mm |
Description
Impact Socket Set, Alloy Steel, Black Oxide, 3/4 in, Impact Rated Yes, Socket Depth Standard, Socket Shape 6-Point, Includes Standard Sockets Yes, Standard Socket Style/Size Standard 6-Point: 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 27 mm, 30 mm, 32 mm, 36 mm, 41 mm, 46 mm, Standard Socket Count/Style (12) 6-Point, Includes Deep Sockets No, Deep Socket Count/Style None, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT PILOT POINT Set Metal Index, 29-Piece (DW1969)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.060 In (513-442-10A)
- KLEIN TOOLS Slotted Screw Holding Driver, 5/16-Inch (6026K)
- DRILL AMERICA #17 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD17L)
- PROTO 3/4" Drive Deep Socket Set, SAE, 12 pcs (J55108)
- PROTO 1/2" Drive Impact Socket Set, SAE, 11 pcs (J74102)
- PROTO 1" Drive Deep Impact Socket Set, SAE, 15 pcs (J76115)
- PROTO 1/2" Drive Impact Socket Set, Metric, 25 pcs (J74206)
- PROTO 1/2 in Drive Impact Socket Sets, SAE, 19 pcs (J74106KV)
- PROTO 1/2" Drive Impact Socket Set, SAE, 8 pcs (J72159)
- SUNEX 1/4", 3/8" Drive Int Str Impact Socket Set, 12 pcs (1820S)
- Proto Sockets & Ratchets