Shop All Impact Socket Sets
Proto
3/4" Drive Impact Socket Set, Metric, 10 pcs
Mfr # J72100M
Zoro # G5757355
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type Metric
- Finish Black Oxide
- SAE or Metric Metric
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J72100M
- Zoro # G5757355
- UPC # 662679127305
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Socket Size Range | 19 to 33 mm |
Socket Depth | Deep |
Deep Socket Size | 19 mm, 21 mm, 22 mm, 23 mm, 24 mm, 26 mm, 27 mm, 30 mm, 32 mm, 33 mm |
Socket Size | 19 mm, 21 mm, 22 mm, 23 mm, 24 mm, 26 mm, 27 mm, 30 mm, 32 mm, 33 mm |
Deep Socket Style/Size | Deep 6-Point: 19mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 30mm, 32mm, 33mm |
Description
Impact Socket Set, Alloy Steel, Black Oxide, 3/4 in, Impact Rated Yes, Socket Depth Deep, Socket Shape 6-Point, Includes Standard Sockets No, Standard Socket Count/Style None, Includes Deep Sockets Yes, Deep Socket Style/Size Deep 6-Point: 19mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 30mm, 32mm, 33mm, Deep Socket Count/Style (10) 6-Point, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench (70161)
- STARRETT Replacement Lock Bolt Assembly For 11H-12-4R and C11H-12-4R, Steel (PT99006)
- HANSON 13/32" Hex Multi-Spline Extractor (53210)
- MAKITA HANDLE SIDE ASSY FOR 1/2" DRILL (MP122593-8)
- PROTO Impact Socket Set, 3/4 in Drive Size, SAE, Black Oxide, 20-Piece (J72103)
- PROTO 1/2" Drive Deep Impact Socket Set, Metric, 10 pcs (J74212)
- PROTO 1/2 in Drive Impact Socket Sets, SAE, 19 pcs (J74106KV)
- PROTO 1/2" Drive Impact Socket Set, Metric, 25 pcs (J74206)
- PROTO 1" Drive Impact Socket Set, SAE, 9 pcs (J76109)
- PROTO 1/2" Drive Impact Socket Set, SAE, Metric, 12 pcs (J74242)
- MILTON INDUSTRIES 1/2 in. Drive Shallow 6-Point Impact Socket Set, 11-30mm Metric, Coated Black Oxide Finish 17-Piece (1300-SS-06)
- Proto Impact Socket Sets