Shop All Socket Adapters
Proto
3/4" Drive Extension, SAE, 1 pcs, Chrome
Mfr # J5853
Zoro # G4017671
original price:
$29.39
9% off
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Finish Chrome
- Number of Pieces 1
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J5853
- Zoro # G4017671
- UPC # 662679210281
- Country of Origin United States
- Category Socket Adapters
Dimensions
Drive Size | 3/4" |
Overall Length | 2 1/2 in |
Output Drive Size | 1" |
Input Drive Size | 3/4 in |
Details
SAE or Metric | SAE |
Finish | Chrome |
Number of Pieces | 1 |
Impact Rated | No |
Item | Extension |
Standards | ASME B107.10M, SAE AS4984A |
Drive Type | Hand |
Output Drive Type | Male Square |
Locking | Yes |
For Use With | Sockets, Ratchets |
Number of Points | 4 |
Measurement Type | SAE |
Material | Alloy Steel |
Input Drive Gender | Female |
Insulated | No |
Input Drive Shape | Square |
Non-Sparking | No |
Corrosion Resistant | Yes |
Output Drive Gender | Male |
Output Drive Shape | Square |
Description
The PROTO J5853 3/4" Drive Extension is the perfect tool for extending your socket wrench. It has a male square drive on one end and a 1" female drive on the other. The extension is made of alloy steel with a chrome finish, giving it increased durability and resistance to corrosion. With its overall length of 2 1/2 in., this extension will fit perfectly into any socket wrench. It has an input drive size of 3/4 in. and an output drive size of 1". You can never have too many extensions when you are working with your socket wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3"-8 Carbon Steel Hex Die 8 Pitch (DWTSH3-8)
- ULLMAN DEVICES Flex Wire Magnet, NO.14X (NO.14X)
- KLEIN TOOLS Straight-Claw Hammer, 20-Ounce, 13-Inch (H80820)
- MAASDAM Refill Cable for 144S-6, 12 ft (9700BX)
- PROTO 6PC ADAPTOR SKT SET (POJ52006)
- PROTO Proto J5260 3/8" Drive Extension 3" (J5260)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J61304)
- PROTO 3/8" Drive Extension, SAE, 1 pcs, Chrome (J5255)
- PROTO 3/8" Drive Extension, SAE, 1 pcs, Chrome (J5253)
- PROTO 3/8", 1/2", 3/4" Drive Ratcheting Wrench Adapter Set, Metric, 4 pcs, Chrome (JHA4S)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-4)
- Proto Sockets & Ratchets