Shop All Sockets
Proto
3/4" Drive Ell Handle 16"
Mfr # J5686
Zoro # G2319983
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 16 in
- Material Alloy Steel
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 16 in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Satin |
Item | Ell Handle |
Number of Pieces | 1 |
For Use With | 3/8" Drive Sockets |
Handle Type | Standard |
Handle Shape | L-Shape |
Insulated | No |
Non-Magnetic | No |
Tether Ready | No |
Head Type | Standard |
Non-Sparking | No |
Ratcheting | No |
Grip Style | Knurled |
Description
Ell Handle, Drive Size 3/4 in, Alloy Steel, Satin, Overall Length 16 in, Standard, Standard, L-Shape, Knurled, Non-Magnetic No, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X40)
- IRWIN Wood Boring Bit, 13/16 In, Shank Hex 1/4 (3041017)
- KLEIN TOOLS HVAC Slide Drive™ Multi-Bit Screwdriver / Nut Driver, 8-in-1 (32596)
- BON TOOL Bon 87-200 Grout Removal Tool (87-200)
- PROTO 1/2 in Drive, 23mm Hex Metric Socket, 6 Points (J5423MH)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5211MN)
- PROTO 1/4 in Drive, 1/4" 6 pt SAE Socket, 6 Points (J4708B)
- PROTO 1/2 in Drive, 1-3/16" Triple Square SAE Socket, 6 Points (J5338)
- PROTO 1/4 in Drive, 7/32" Spline SAE Socket, 7 Points (J4707SPL)
- PROTO 1/2 in Drive, 11/16 in 8 pt SAE Socket, 8 Points (J7422S)
- WESTWARD 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (1FAC7)
- Proto Sockets & Ratchets