Shop All Chisels
Proto
3/4" Cold Chisel
Mfr # J86A5/8
Zoro # G3012073
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/4 in
- Hex 19/32 in
- Tether Capable Tether Capable
- Material Steel
- Application For Cutting any Cold Metal Softer than the Chisel such as Wrought Iron, Cast Iron, Steel, Brass, Bronze, Copper, Aluminum, Bolts, Nuts and Rivets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/4 in |
Length | 7 in |
Overall Length | 7 in |
Blade Width | 3/4 in |
Shank Width | 19/32 in |
Details
Item | Cold Chisel |
Hex | 19/32 in |
Tether Capable | Tether Capable |
Material | Steel |
Application | For Cutting any Cold Metal Softer than the Chisel such as Wrought Iron, Cast Iron, Steel, Brass, Bronze, Copper, Aluminum, Bolts, Nuts and Rivets |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Shank Shape | Hexagon |
Non-Sparking | No |
Features | Cuts Any Cold Metal Softer Than the Chisel Itself |
Chisel Type | Cold Chisel |
Tether Ready | No |
Grip Style | Plain |
Handle Material | Steel |
Includes Striking Cap | No |
Blade Tip Shape | Pointed |
Material Applications | For Metal, For Soft Materials |
Includes Handle | No |
Key For Safety Features | No - No |
Description
If you need to remove rivets, cut through metal or shape objects, the Proto J86A5/8 3/4" Cold Chisel is the tool for you. With a 19/32 in. hex size and a 3/4 in. tip size, this cold chisel can be used for cutting through metal and removing rivets. The standard tool tethers to your belt loop with ease, allowing you to work hands free while using it. At 7 in., its length makes it easy to use when working in tight spaces or under benches. The Proto J86A5/8 3/4" Cold Chisel is the versatile tool that will come in handy on any job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Adj. Wrench, 6", 1-5/16" Cap., Chrome (6WCB)
- WILLIAMS Williams Angle Wrench, Double, Open End, 1-1/2" (3748)
- YG-1 TOOL CO X-Power Pro 2Fl Ball Medium End Mill (GM961008)
- TRACTEL Dynafor Pro Wireless Load Indicator Dynamometer Sensor, 15T 30000 lb, 0.2% Accuracy (293399)
- PROTO Cold Chisel, 1-3/16 In. x 8-1/4 In. (J86A1X8)
- PROTO Cold Chisel, 1/4 In. x 4-7/8 In. (J86A3/16)
- PROTO Cold Chisel, 7/8 In. x 8 In. (J86A3/4X8)
- PROTO Cold Chisel, 1/4 In. x 5 In. (J86A3/16S2)
- PROTO 1" Cold Chisel (J86A7/8X8)
- PROTO 7/8" Super-Duty Cold Chisel (J86078)
- DASCO PRO Chisel Floor 3 X 11 Inch Steel (473-0)
- Proto Cutting and Shaping Tools