Shop All Ball Peen Hammers
Proto
32 oz. Ball Peen Hammer, 16" Wood Handle
Mfr # J1332PD
Zoro # G7112327
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Ball Pein
- Head Weight (Oz.) 32.0
- Handle Wood
- Overall Length (In.) 15 7/8 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1332PD
- Zoro # G7112327
- UPC # 662679020149
- Country of Origin Mexico
- Category Ball Peen Hammers
Dimensions
Overall Length (In.) | 15 7/8 in |
Head Dia. (In.) | 1 1/2 in |
Face Diameter | 1 1/2 in |
Overall Length | 16 in |
Description
The Proto J1332PD 32 oz. Ball Peen Hammer is the ideal tool for your next project. It has a 16" wood handle and features a steel head. The ball pein hammer has a 32 oz head weight, 1 1/2" head diameter, and 15 7/8" overall length. The steel head is able to withstand repeated blows without breaking or chipping. A wooden handle makes it comfortable to use for long periods of time without discomfort or fatigue. This Proto Ball Pein Hammer will meet all your demands when it comes to working with metal pieces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38120)
- KOMELON 100 ft. Open Reel Tape Measure, 1/2" Blade (6611)
- PROTO 3/8 in Drive, 26mm Hex Metric Socket, 6 Points (J5226MH)
- VEGA Ball-End Hex, 5 mm Bit x 1 in (125BP050A)
- PROTO 8 oz. Ball Pein Hammer - Industrial Wood Handle (J1308PD)
- PROTO 4 oz. Ball Peen Hammer, 11" Wood Handle (J1304PD)
- PROTO 16 oz. Ball Peen Hammer, 14-1/2" Wood Handle (J1316PD)
- PROTO Anti-Vibe® Ball Pein Hammer - 12 oz. (J1312AVP)
- PROTO BALL PEIN HAMMER ANTIVIBE 4oz (POJ1304AVP)
- PROTO 40 oz. Ball Peen Hammer, 15-1/4" Steel Handle (J1340AVP)
- VAUGHAN MANUFACTURING 15-3/4 in. 32 oz. Commercial Ball Peen Hammer (15830)
- Proto Hammers and Striking Tools