Shop All Ball Peen Hammers
Proto
32 oz. Ball Peen Hammer, 15-1/4" Fiberglass Handle
Mfr # J1332PGD
Zoro # G7112388
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Ball Pein
- Head Weight (Oz.) 32.0
- Handle Fiberglass
- Overall Length (In.) 15 1/4 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1332PGD
- Zoro # G7112388
- UPC # 662679020156
- Country of Origin Mexico
- Category Ball Peen Hammers
Dimensions
Overall Length (In.) | 15 1/4 in |
Head Dia. (In.) | 1 1/2 in |
Face Diameter | 1 1/2 in |
Overall Length | 15 in |
Description
Hammer, Hammer Type Ball Pein Hammer, Handle Material Fiberglass, Head Weight 32 oz, Overall Length 15 in, Grip Style Textured, Face Diameter 1 1/2 in, Head Material Steel, Face Material Steel, Dead Blow Hammer No, Non-Sparking No, Tether Ready Yes, Features Overstrike Protection, Handle Attachment Bonded, Handle Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS Pulley Tap, #6-32, Plug, 3 Flutes (015301AS)
- KRAFT TOOL Walking Groover, 8" x 6" 1/4"R 3/4"D (CC356)
- TE-CO Plain Clamp, 1-1/8 In, 2-1/2 In, 1/2 In (30404)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 27/64 (47727)
- PROTO 12 oz. Ball Peen Hammer, 13" Fiberglass Handle (J1312PGD)
- PROTO 24 oz. Ball Peen Hammer, 14" Fiberglass Handle (J1324PGD)
- PROTO 16 oz. Ball Peen Hammer, 13" Fiberglass Handle (J1316PGD)
- PROTO Anti-Vibe® Ball Pein Hammer - 12 oz. (J1312AVP)
- PROTO 8 oz. Ball Pein Hammer - Industrial Wood Handle (J1308PD)
- PROTO 4 oz. Ball Peen Hammer, 11" Wood Handle (J1304PD)
- WESTWARD 8 oz. Ball Peen Hammer, 11" Poly/Thermoplastic Handle (45RC15)
- Proto Ball Peen Hammers