Shop All Hand Held Punches
Proto
3/16" Super-Duty Punch Pin
Mfr # J48316
Zoro # G2466396
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 1/4 in
- Tip Size (In.) 3/16 in
- Hex (In.) 3/8 in
- Tether Capable Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J48316
- Zoro # G2466396
- UPC # 662679010812
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 1/4 in |
Tip Size (In.) | 3/16 in |
Overall Length | 5 1/4 |
Hole Diameter | 3/16 |
Tip Size | 3/16 |
Shank Width | 3/8 |
Tip Diameter | 3/16 in |
Description
The Proto J48316 3/16" Drive Pin Punch is the ideal tool for installing or removing drive pins. It can also be used to drill out rivets and press in bearing rollers. The 5 1/4 in. long, 1-piece punch pin has a 3/8 in. hex head, making it easy to remove stubborn fasteners with your wrench or socket set. This heavy duty hand held punch pin comes with a 3/16 in. tip size, which makes it versatile enough for most applications involving drive pins. If you are looking for an effective tool that will get the job done quickly and easily, this Proto J48316 Drive Pin Punch is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Assembly Parts and Accessories FS1458 (FS1458)
- TEKTON 15-Tool Wrench Organizer Rails (Forward) (ORG25215)
- HUSQVARNA WRENCH 13mm (543045891)
- GREENLEE 8 Awg Die For Ek410 (KC4-8)
- PROTO Starter Punch, S2, 3/16 x 5-5/8 In (J503/8S2)
- PROTO Starter Punch, S2, 1/8 x 5-1/8 In (J505/16S2)
- PROTO Pin Punch, S2, 7/32 x 5-7/8 In (J49732S2)
- PROTO Punch, Starting, 3/16 In (J503/8)
- PROTO Punch, Prick, 3/8 In Hex (J443/8)
- PROTO Long Drive Pin Punch, 3/16 in. Tip (J48316LS2)
- SG TOOL AID 3 Piece Brass Drift Pin Punch Set (14270)
- Proto Hand Held Punches