Shop All Hand Held Punches
Proto
3/16" Roll Pin Punch
Mfr # J49316S2
Zoro # G2059057
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 7/16 in
- Tip Size (In.) 3/16 in
- Hex (In.) 3/8 in
- Tether Capable Tether Capable
- Characteristics Modified Parabolic Striking End, Black Oxide Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J49316S2
- Zoro # G2059057
- UPC # 662679035914
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 7/16 in |
Tip Size (In.) | 3/16 in |
Hole Diameter | 3/16 |
Tip Size | 3/16 |
Overall Length | 5 1/2 |
Shank Width | 3/8 in |
Tip Diameter | 3/16 in |
Description
Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 3/16, Tip Type Ball, Shank Shape Hexagon, Shank Width 3/8 in, Hole Diameter 3/16, Overall Length 5 1/2, Container Type Pouch, Material Applications Sheet Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351.1-35-25-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-35-25-5/16-55)
- KRAFT TOOL Blue Steel Outside St, 6"x6"x3-1/2" 1/4"R (CF589)
- STANLEY ENGINEERED FASTENING Battery Tool Kit, 3/16"and 1/4" Rivets (PB3400)
- ZEBRA SKIMMERS Skimmer Replacement Belt, 12" L, Steel (BS-12)
- PROTO Pin Punch, S2, 7/32 x 5-7/8 In (J49732S2)
- PROTO Drift Punch, Brass, 3/4 x 8 In (J9634B)
- PROTO Punch, Drive Pin, Tip 1/8 In, 5-3/16 L (J475/16X1/8)
- PROTO 5/8" x 3/16" Long Aligning Punch (J155/8S2)
- PROTO 3/8" Roll Pin Punch (J49038S2)
- PROTO Punch, Drift, 5/16 In (J965/8)
- HOUGEN-OGURA 5/8 in. Round Punch (76343)
- Proto Hand Held Punches