Shop All Bit Sockets
This Product is Discontinued
Proto
3/16 in Tip, Socket Bit, 3/8 in Drive (Discontinued)
Mfr # J49903/16XL
Zoro # G0539366
This Product is Discontinued
Key Features
Square Drive
- Drive Size 3/8 in
- Number of Points 6
- Finish Full Polished Chrome
- Overall Length 6 1/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J49903/16XL
- Zoro # G0539366
- UPC # 662679160500
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 6 1/8 in |
Tip Size | 3/16 in |
Insert Length | 5 in |
Socket Depth | Standard |
Details
Number of Points | 6 |
Finish | Full Polished Chrome |
Material | Alloy Steel |
Item | Socket Bit |
Features | Wear Resistance |
SAE or Metric | SAE |
Bit Style | Hex |
Drive Type | Square |
Description
Socket Bit, Insert Length 5 in, Tip Size 3/16 in, Overall Length 6 1/8 in, Drive Size 3/8 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.