Shop All Combination Wrench Sets
This Product is Discontinued
Proto
3 Piece Double End Flare Nut Wrench Set - 12 Point (Discontinued)
Mfr # J3760T
Zoro # G2740893
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Points 6
- Finish Satin
- Wrench Style Double End Flare Nut
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J3760T
- Zoro # G2740893
- UPC # 662679051259
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5-11/16 in to 9-1/8 in |
Wrench Head Sizes | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in |
Overall Length | 6 1/4 in, 7 1/2 in, 8 3/4 in |
Head Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in |
Range of Head Sizes | 3/8 in to 11/16 in |
Range of Lengths (In.) | 6 1/4 in to 8 3/4 in |
Description
Flare Nut Wrench Set, Alloy Steel, Satin, Range of Head Sizes 3/8 in to 11/16 in, Overall Length 6 1/4 in, 7 1/2 in, 8 3/4 in, 0 Degrees , Head Thickness 11/32 in, 3/8 in, 7/16 in, 31/64 in, 1/2 in, Insulated No, SAE, Double End, 6-Point Flare Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.