Shop All Pipe Wrenches
Proto
24 in L 4 in Cap. Aluminum Straight Pipe Wrench
Mfr # J824A-TT
Zoro # G7557067
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Jaw Capacity 4 in
- Handle Material Aluminum
- Jaw Type Serrated
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J824A-TT
- Zoro # G7557067
- UPC # 662679118594
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 24 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 4 in |
Handle Material | Aluminum |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tethered |
Handle Type | I-Beam |
Jaw Material | Steel |
Features | Light-Weight; Standard Handle Lengths with Wide Gripping Surface for Increased Comfort and One-Hand Operation; Large Knurl and Power Threads Provide Fast, Positive Jaw Adjustment; Graduation Markings on Hook Jaw Show Approximate Opening for Pipe Sizes; Riveted Jaw Pin for Safety; Lanyard Included (JLAN15LBSSCAR) |
Material | Forged steel |
Jaw Texture | Serrated |
Non-Magnetic | No |
Corrosion Resistant | Yes |
Insulated | No |
Tether Style | Tether Included |
Adjustable | Manual |
Adjustment Type | Screw Mechanism |
Finish | Natural |
Description
Straight Pipe Wrench, Aluminum, Natural, Jaw Capacity 4 in, Serrated, Overall Length 24 in, I-Beam, Tether Included, Insulated No, Non-Magnetic No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 15/16" (CDS61N)
- DRILL AMERICA 1"-14 2" OD HSS Left Hand Round Adjustable Die (DWTH2-114LH)
- SK PROFESSIONAL TOOLS 1/4 in Drive Slotted Socket Bit SAE 3/16 in Tip, 1 3/4 in L (44470)
- WILLIAMS Elec Slotted Screwdriver, 3"x1/8" Slotted 1/8" (SDE-53)
- PROTO 24 in L 4 in Cap. Aluminum Straight Pipe Wrench (J824A)
- PROTO 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (J848A)
- PROTO 18 in L 3 1/2 in Cap. Aluminum Straight Pipe Wrench (J818A)
- PROTO WR PIPE 18 (PO818HD)
- PROTO 24 in L 4 in Cap. Cast Iron Straight Pipe Wrench (J824HD)
- PROTO 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (J814HD)
- AMPCO SAFETY TOOLS 18 in L 3 13/16 in Cap. Aluminum Bronze Straight Pipe Wrench (W-213)
- Proto Wrenches