Shop All Thickness Gauges
Proto
22 Blade Step Cut Feeler Gauge Set
Mfr # J000N
Zoro # G0444735
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0.004 to 0.027
- Size of Leaves 1/2 in x 3-5/16 in
- Number of Leaves 22
- Includes Steel Holder
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J000N
- Zoro # G0444735
- UPC # 662679530327
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 3-5/16 in |
Blade Width | 1/2 in |
Blade Length | 3 5/16 in |
Dimension Type | Inch |
Details
Range (In.) | 0.004 to 0.027 |
Number of Leaves | 22 |
Item | Step-Cut Feeler Gauge Set |
Includes | Steel Holder |
Long Form Calibration Certificate | No |
Locking Device | Yes |
Maximum Thickness - Inch | 0.027 in |
Blade Style | Short Blade |
Thickness Range | 0.004 in to 0.027 in |
Included Blades | 0.004/0.006 in, 0.005/0.007 in, 0.006/0.008 in, 0.007/0.009 in, 0.008/0.010, 0.009/0.011 in, 0.010/0.012 in, 0.011/0.013 in, 0.012/0.014 in, 0.013/0.015 in, 0.014/0.016 in, 0.015/0.017 in, 0.016/0.018 in, 0.017/0.019 in, 0.018/0.020 in, 0.019/0.021 in, 0.020/0.022 in, 0.021/0.023 in, 0.022/0.024 in, 0.023/0.025 in, 0.024/0.026 in, 0.025/0.027 in |
Non-Magnetic | No |
Color | Silver |
Holder Material | Steel |
Finish | Unfinished |
Markings | Inch with Metric Equivalent |
Included Certification | None |
Blade Material | Steel |
Non-Marring | No |
Minimum Thickness - Inch | 0.004 in |
Number of Feeler Blades | 22 |
Description
Step-Cut Feeler Gauge Set, Finish Unfinished, Blade Length 3 5/16 in, Blade Material Steel, Blade Style Short Blade, Dimension Type Inch, Included Certification None, Maximum Thickness - Inch 0.027 in, Minimum Thickness - Inch 0.004 in, Non-Marring No, Number of Feeler Blades 22, Thickness Range 0.004 in to 0.027 in, Blade Width 1/2 in, Color Silver, Holder Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive, 3mm Metric Socket, 6 Points (9903M)
- OLD FORGE Long Taper Punch, 18" (2011)
- KESON 300 ft Tape Measure, 1/2 in Blade (OTR-1810-300)
- MILWAUKEE TOOL 35ft Compact Wide Blade Magnetic Tape Measure (48-22-0335)
- PROTO Feeler Gauge Set, 25 PC (J000AA)
- PROTO 25 Blade Metric Feeler Gauge Set (J00MM25)
- PROTO 16 Blade Overhead Valve Feeler Gauge Set (J000R)
- PROTO Feeler Gauge Set, 9 Blades, 3 1/16 In (J000A)
- PROTO Feeler Gauge, 0.006 In, 3 1/16 In L (J006)
- PROTO Feeler Gauge Set, 25 Blades, 12 In (J000TL)
- STARRETT Thickness Gage, 0.028 In, 1/2 x 12 In (667-28)
- Proto Precision Measuring Tools