Shop All Combination Wrenches
Proto
2-5/8" SATIN XL COMBO WR 12 POINT
Mfr # PO1284
Zoro # G202134180
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 29.8 in
- Head Size 3/16 in
- Width 4.8 in
- Height 1.6 in
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # PO1284
- Zoro # G202134180
- UPC # 662679001476
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 29.8 in |
Head Size | 3/16 in |
Width | 4.8 in |
Height | 1.6 in |
Details
Measurement Type | SAE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNCIL TOOL Michigan Axe, 4-3/4 In Edge, 36 L, Hickory (35-2 MR)
- STENS 8"Chainsaw Tree Professional Felling Wedge For Sithl Husqvarna (705-111)
- HUBBELL Tool Balancer, 33.0-48.0 lb. Capacity (BH-22)
- WESTWARD Taper File, 4 in., Triangular (26KP98)
- PROTO Full Polish Combination Wrench 12 mm - 12 Point (J1212M-T500)
- PROTO Combination Wrench, SAE, 2-1/16in Size (J1266)
- PROTO Combination Wrench, Head 1-9/16" (J1250-T500)
- PROTO Combination Wrench, SAE, 1/8in Size (J1204EFS)
- PROTO Combination Wrench, 7mm Sz, 3-3/8" Length (J1207MES)
- PROTO Combination Wrench, SAE, 1-11/16in Size (J1254B)
- CRAFTSMAN Torque, 3/8" Drive Digital Torque Wrench (CMMT99435)
- Proto Combination Wrenches