Shop All Impact Sockets
Proto
2 1/2 in Drive Impact Socket 4 1/8 in Size 6 pt Standard Depth, Black Oxide
Mfr # J25066
Zoro # G3629525
product price: $869.99
/ea
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 2 1/2 in
- Socket Size 4 1/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J25066
- Zoro # G3629525
- UPC # 662679390204
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 2 1/2 in |
Socket Size | 4 1/8 in |
Overall Length | 6 1/4 in |
Size | 4-1/8 in |
Socket Depth | Standard |
Socket Length | 6 1/4 in |
Description
Impact Socket, Socket Size 4 1/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 2 1/2 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heavy duty U-Clamp locking Plier 9-1/16" (4129)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/8 In (LT4010JQ)
- KLEIN TOOLS Phillips, Slotted, Square Bit 3 1/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:6 (32562)
- WRIGHT TOOL Set 3/8" Drive 7 Piece Set Hex Bit Socke (305)
- PROTO 2 1/2 in Drive Impact Socket 5 in Size, Standard Socket, black oxide (J25080)
- PROTO 1/2 in Drive Impact Socket 11 mm Size 6 pt Deep Depth, Black Oxide (J7311M)
- PROTO 3/8 in Drive Impact Socket 10 mm Size 6 pt Deep Depth, Black Oxide (J7010M)
- PROTO 1 in Drive Impact Socket 50 mm Size, Deep Socket, black oxide (J10050ML)
- PROTO 3/8 in Drive Impact Socket 5/16 in Size 6 pt Standard Depth, Black Oxide (J7210H)
- PROTO 1 1/2 in Drive Impact Socket 1 1/2 in Size, Standard Socket, black oxide (J15024)
- PROTO 3/8 in Drive Impact Socket 22 mm Size, Standard Socket, black oxide (J7222M)
- Proto Impact Sockets