Shop All Plier Sets
Proto
18 Piece Proto Retaining Ring Plier Set
Mfr # J380
Zoro # G1716565
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 18
- Material Alloy Steel
- Overall Length 6 1/4 in
- Tip Dia. 0.038 in, 0.047 in, 0.07 in
- For Bore Dia. 3/8 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J380
- Zoro # G1716565
- UPC # 662679031732
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 6 1/4 in |
Tip Dia. | 0.038 in, 0.047 in, 0.07 in |
For Bore Dia. | 3/8 in to 2 in |
For Shaft Dia. | 1/4 in to 2 in |
For Maximum Bore Diameter | 2 in |
Tip Diameter | 0.038 in, 0.047 in, 0.07 in |
For Shaft Diameter Range | 1/4 in to 2 in |
For Minimum Bore Diameter | 3/8 in |
For Minimum Shaft Diameter | 1/4 in |
For Bore Diameter Range | 3/8 in to 2 in |
Overall Length Range | 6 - 8 in |
For Bore Diameter | 3/8 in to 2 in |
For Shaft Diameter | 1/4 in to 2 in |
For Maximum Shaft Diameter | 2 in |
Description
This Proto J380 18 Piece Small Pliers Set with Replaceable Tips is the perfect choice for plier users. It is designed to meet your needs, offering you top-quality pliers that are also affordable. This small pliers set has replaceable tips, so you can get more life out of them. The alloy steel material makes these pliers durable and long lasting. Each tool in this set features a red plastic handle for better grip and control when working on tough jobs. These tools have 0 degrees, 45 degrees and 90 degrees tip angles for tackling different tasks. If you want to find high quality tools at an affordable price, Proto Tools' J380 18 Piece Small Plier Set with Replaceable Tips is definitely worth considering.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWK7)
- SUPERIOR STEEL 10-1/4 Inch x 36 Teeth Framing Circular Saw Blade (25034)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Metric So (42-10MM)
- SK HAND TOOLS Socket Set, 20 Piece Full Range 3/8" Dri (94521)
- PROTO 6 Piece Plastic Grip Plier Set Plastisol Grips Handle (J201GSK)
- PROTO 3 Piece Lock Joint Pliers Set PVC Ergonomic/Cushion Grip Handle (J260MGS)
- PROTO 4 Piece Precision Plier Set Cushion Grip Handle (J2804SMP)
- PROTO 6 Piece Precision Plier Set Slip-Resistant Electro-Static Discharge (ESD) Cushioned Grips Handle (J2806SMP)
- PROTO Retaining Ring Plier Set, Convertible (J360BK)
- PROTO 5 Piece Tongue and Groove Plier Set Ergonomic Handle (J260XLS)
- OTC Retaining Ring Plier Set, 8 pcs. (4512)
- Proto Pliers