Shop All Pipe Wrenches
Proto
18 in L 3 1/2 in Cap. Aluminum Straight Pipe Wrench
Mfr # J818A
Zoro # G9968856
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 3 1/2 in
- Handle Material Aluminum
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Tether Ready
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J818A
- Zoro # G9968856
- UPC # 662679998806
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 18 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 3 1/2 in |
Handle Material | Aluminum |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Ready |
Jaw Material | Steel |
Handle Type | I-Beam |
Standards | ASME |
Features | Light-Weight; Standard Handle Lengths with Wide Gripping Surface for Increased Comfort and One-Hand Operation; Large Knurl and Power Threads Provide Fast, Positive Jaw Adjustment; Graduation Markings on Hook Jaw Show Approximate Opening for Pipe Sizes; Riveted Jaw Pin for Safety |
Material | Forged steel |
Adjustment Type | Screw Mechanism |
Insulated | No |
Jaw Texture | Serrated |
Tether Style | Tether Capable |
Non-Magnetic | No |
Corrosion Resistant | Yes |
Adjustable | Manual |
Finish | Natural |
Description
Straight Pipe Wrench, Aluminum, Natural, Jaw Capacity 3 1/2 in, Serrated, Overall Length 18 in, I-Beam, Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN T-Bolt - 1/4-20 x 1 3/4, PK 5 (19762-5PK)
- IDEAL Line Pkgs 1/2 In. X 75FT 10 Pk Bag (31-472)
- WILLIAMS Williams Service Wrench, 32mm (3532M)
- PROTO PLIER NEEDLE NOSE W/GRIP (PO228G)
- PROTO 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (J814A)
- PROTO 10 in L 2 in Cap. Aluminum Straight Pipe Wrench (J812A)
- PROTO 36 in L 5 in Cap. Aluminum Straight Pipe Wrench (J836A)
- PROTO WR PIPE 8 (PO808HD)
- PROTO 24 in L 4 in Cap. Aluminum Straight Pipe Wrench (J824A-TT)
- PROTO 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (J810A-TT)
- PROTO WR PIPE 18 (PO818HD)
- Proto Wrenches