Shop All Hand Held Punches
Proto
1/8" Drift Punch
Mfr # J965/16
Zoro # G2894884
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10 in
- Tip Size (In.) 1/8 in
- Hex (In.) 5/16 in
- Tether Capable Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J965/16
- Zoro # G2894884
- UPC # 662679010324
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 10 in |
Tip Size (In.) | 1/8 in |
Overall Length | 10 |
Tip Size | 1/8 |
Shank Width | 5/16 |
Hole Diameter | 1/8 |
Details
Item | Drift Punch |
Hex (In.) | 5/16 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Application | For Hole Align, Remove/Install Pin/Shaft |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material Applications | Metal |
Includes Striking Cap | No |
Shank Shape | Hexagon |
Features | A Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping |
Container Type | Pouch |
Punch Type | Drift Punch |
Includes Handguard | No |
Automatic | No |
Tether Ready | No |
Tip Type | Point |
Includes Handle | No |
Measurement Type | SAE |
Description
The Proto J965/16 1/8" Drift Punch is the hand-held punch you need to remove and install pins and shafts. The high-quality drift punch features a 10 in. length and a 1/8" tip size. It has a 5/16" hex and is designed as one piece for maximum strength. This punch can be used with an accessory tethering system. If you are looking for the best tool to remove and install pins, then this Proto J965/16 1/8" Drift Punch is it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Spark Plug Socket 14mm 12 Point 70mm Magnet 3/8 Sq. Drive (3305P-14)
- WESTWARD Metal Cutting Snip, Straight, 9-3/4 in Length, 1-1/4 in Cutting Length, Steel, Soft Grip Handle (5MX59)
- STABILA Plate Level Case, 24", 48", 7-12 ft. (30035)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- PROTO Punch, Drift, 3/8 In (J963/4)
- PROTO Punch, Drive Pin, 3/32in (J471/4X3/32)
- PROTO Drift Punch, S2, 1/8 x 10 In (J965/16S2)
- PROTO Starter Punch, S2, 1/4 x 6-1/2 In (J501/2S2)
- PROTO Punch Pin Super Duty Long 3/16" (J48316L)
- PROTO Drift Punch, S2, 3/16 x 10 In (J963/8S2)
- MAYHEW Center Punch, Steel, 4-1/2in.L, 5/32in. Tip (74001)
- Proto Hand Held Punches