Shop All Ball Peen Hammers
Proto
16 oz. Ball Peen Hammer, 14-1/2" Wood Handle
Mfr # J1316PD
Zoro # G2502181
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Pein
- Head Weight (Oz.) 16.0
- Handle Wood
- Overall Length (In.) 14 1/2 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1316PD
- Zoro # G2502181
- UPC # 662679020088
- Country of Origin Mexico
- Category Ball Peen Hammers
Dimensions
Overall Length (In.) | 14 1/2 in |
Head Dia. (In.) | 1 1/4 in |
Face Diameter | 1 1/4 in |
Overall Length | 15 in |
Description
Hammer, Hammer Type Ball Pein Hammer, Handle Material Wood, Head Weight 16 oz, Overall Length 15 in, Grip Style Plain, Face Diameter 1 1/4 in, Head Material Steel, Face Material Steel, Dead Blow Hammer No, Non-Sparking No, Tether Ready Yes, Features Contoured Shape Handle, Face, Chamfer, Cheeks and Pein are Polished with Protective Coating of Clear Lacquer, Hardened Face and Pein, Tough Drop-Forged Head, Handle Color Red, Handle Finish Unfinished, Head Finish Clear Lacquer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Screwdriver Set, 1264/S5, 5 pcs. (012640305)
- PROTO 3/32" Drift Punch (J961/4S2)
- HHIP Spare Handle For 3" Milling Vise (3900-2137)
- VEGA Impactech Square 3 Insert Bit x 1 (P125R3A)
- PROTO 8 oz. Ball Pein Hammer - Industrial Wood Handle (J1308PD)
- PROTO 4 oz. Ball Peen Hammer, 11" Wood Handle (J1304PD)
- PROTO 32 oz. Ball Peen Hammer, 16" Wood Handle (J1332PD)
- PROTO 16 oz. Tethered Ball Peen Hammer, 13" Steel Handle (J1316AVP-TT)
- PROTO 32 oz. Ball Peen Hammer, 15-1/4" Fiberglass Handle (J1332PGD)
- PROTO Proto J1304PD 4 oz. Ball Pein Hammer - Industrial Wood Handle (J1304PD)
- MILWAUKEE TOOL 16oz Steel Ball Peen Hammer (48-22-9130)
- Proto Ball Peen Hammers