Shop All Combination Wrench Sets
Proto
15 Piece Satin Metric Combination ASD Wrench Set - 12 Point
Mfr # J1200F-MASD
Zoro # G5913317
original price:
$260.99
9% off
new price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Satin
- Wrench Style Anti-Slip
- Number of Pieces 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1200F-MASD
- Zoro # G5913317
- UPC # 662679073114
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 5/32 in to 11 13/16 in |
Wrench Head Sizes | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm |
Range of Head Sizes | 7 mm to 21 mm |
Head Size | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm |
Wrench Length Style | Long |
Description
Combination Wrench Set, Alloy Steel, Satin, Number of Tools 15, Range of Head Sizes 7 mm to 21 mm, Head Offset Angle 15 Degrees , Offset, Canvas Pouch, Metric, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3-1/4" 8-Point Locknut Socket, 3/4" Drive (60278-09)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Red, 42" W x 19" D x 16" H (49EV14)
- GEDORE Combination Wrench, 15mm (1 B 15)
- ZORO SELECT Annular ter, M2 HSS, 1 3/16 Dia, 1 D (4THA3)
- PROTO Combination Wrench, Polyethylene, 6" L (J1200FBASDKV)
- PROTO 18 Piece Satin Metric Combination ASD Wrench Set - 12 Point (J1200R-MASD)
- PROTO Flare Double End Wrench Set, 3Pieces, 6Pts (J3760)
- PROTO Combination Wrench Set, SAE, 11 pcs. (J1200H11T5)
- PROTO Combination Wrench Set, Metric, 15 pcs. (J1200P-MASD)
- PROTO Combo Wrench Set, Short, Metric, 12Pt, 14 PC (J1200MES-14)
- WILLIAMS Sc Combo Wrench Set 18-Pcs (MWS-18A)
- Proto Wrenches