Shop All Screwdriver Bits
Proto
1/4" Torx® Tamper-Proof Hex Insert Bit - T25H
Mfr # J60536
Zoro # G000456354
product price: $6.95
/ea
Sold in multiples of 25 for $173.75
$173.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J60536
- Zoro # G000456354
- UPC # 662679561567
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Torx |
Fastening Tool Item | Insert Bit |
Description
Proto® 1/4" Torx® Tamper-Proof Hex Insert Bit - T25H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 357 7.5" End Cutting Plier (357)
- OTC Jaw Puller, 13 tons, 2 or 3 Jaws, 11 in. (1041)
- BAHCO 9in. Torpedo Level, 3 vials: plumb, horizontal and 45 degree (426TOR9)
- SUNEX Budd Wheel Imp Socket, 1"Dr, 1-1/2"x13/16" (5826C)
- PROTO Torsion Bit, 1/4", Hex, T45, 1" (J60564)
- PROTO Torsion Bit, SAE, 1/4", Hex, 9/32", 1" (J60208)
- PROTO 1/4" Torx® Hex Insert Bit - T6 (J60500)
- PROTO Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (J60022)
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J61002)
- PROTO 1/4" Torx® Hex Insert Bit - T10 (J60508)
- EAZYPOWER Clutch Insert Bit, 5/32", 1" L (13493)
- Proto Screwdrivers and Nutdrivers