Shop All Screwdriver Bits
Proto
1/4" Slotted Hex Insert Bit - 3/16"
Mfr # J60202
Zoro # G200456406
product price: $1.55
/ea
Sold in multiples of 25 for $38.75
$38.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J60202
- Zoro # G200456406
- UPC # 662679163921
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Description
Proto® 1/4" Slotted Hex Insert Bit - 3/16"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Hex, Phillips, Robertson Square Recess, Slotted, Spanner, Torx(R), Tamper Proof Torx(R) Bit (NASTPDK2)
- HHIP 5 X 2 X 3-1/8" Steel V-Block Set (3402-1305)
- CLEVELAND Screw Machine Drill Bit, 5.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14828)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56815)
- PROTO Torsion Bit, SAE, 1/4", Hex, 9/32", 1" (J60208)
- PROTO 1/4" Torx® Hex Insert Bit - T15 (J60510)
- PROTO 1/4" Torx® Hex Insert Bit - T10 (J60508)
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J60004)
- PROTO Torsion Bit, SAE, 1/4", Hex, T27, 1", S2 Steel (J60516)
- PROTO 1/4" Hex Phillips Power Insert Bit - # 2 (J60116)
- SENCO DURASPIN BIT SQ#2X9""2PK (EA0315)
- Proto Screwdrivers and Nutdrivers