Shop All Sockets
This Product is Discontinued
Proto
1/4 in Drive, Triple Square SAE Socket, 12 Points (Discontinued)
Mfr # J4773AS
Zoro # G6542958
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 12
- Material Alloy Steel
- Overall Length 1 25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 25/64 in |
Socket Sizes | 3/8 in |
Socket Depth | Standard |
Socket Size | 3/8 in |
Details
Item | Flex Socket |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Standards | AS4984A, ASME B107.100-2010, SAE AS954G |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Measurement Type | SAE |
Impact Rated | No |
Tether Ready | No |
Description
Flex Socket, Socket Size 3/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.100-2010, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.