Shop All Sockets
Proto
1/4 in Drive, Triple Square SAE Socket, 12 Points
Mfr # J4714N
Zoro # G6537209
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 15/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 15/64 in |
Socket Depth | Standard |
Socket Sizes | 7/16 in |
Socket Size | 7/16 in |
Details
Item | Socket |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Tether Style | Not Tether Capable |
Tether Ready | No |
Measurement Type | SAE |
Socket Shape | 12-Point |
Impact Rated | No |
Description
Socket, Socket Size 7/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN98-ST-20-E Revolving Handle Steel (20WG57/E)
- PROTO 1/2 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (J7342HT)
- CHANNELLOCK 10in COMBINATION LONG NOSE LOCKING PLIERS (103-10)
- BOSCH Grinder Guard, 4 1/2" Max. Wheel Diameter (18CG-45ESR)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4716N)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4709N)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4711N)
- PROTO 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (J5328M)
- PROTO 1/2 in Drive, 20mm Triple Square Metric Socket, 12 Points (J5420M)
- PROTO 3/4 in Drive, 1-5/8" Triple Square SAE Socket, 12 Points (J5552)
- KO-KEN Socket 11mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-11)
- Proto Sockets