Shop All Sockets
Proto
1/4 in Drive, Triple Square Metric Socket, 12 Points
Mfr # J4713MN
Zoro # G6554060
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric Metric
- Number of Points 12
- Material Alloy Steel
- Overall Length 1 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 17/64 in |
Socket Depth | Standard |
Socket Sizes | 13mm |
Socket Size | 13 mm |
Details
Item | Socket |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012, SAE AS955 |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Tether Style | Not Tether Capable |
Tether Ready | No |
Impact Rated | No |
Measurement Type | Metric |
Socket Shape | 12-Point |
Description
Socket, Socket Size 13 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5-1/2" Diamond Needle File - Equalling, Fine Cut (04027)
- MITUTOYO Electronic Micrometer, 1 to 2", SPC, IP65 (293-181-30)
- TUNGALOY Turning Indexable Insert CCMT21.51, PK10 (6820961)
- DEWALT 4" 8 TPI T-Shank Aluminum/Fiberglass Wood Cutting Jig Saw Blade (DW3755H2)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4712MN)
- PROTO 1/2 in Drive, 7/16 in 6 pt SAE Socket, 6 Points (J7314H)
- PROTO 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (J5014MH)
- PROTO 1/2 in Drive, 13/16" SAE Socket, 6 Points (J5326HPA)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4711N)
- PROTO 1/4 in Drive, 3/8" Double Square SAE Socket, 8 Points (J4712S)
- POWERBUILT 3/8" Drive 9/16" 6Pt Deep Socket (641203)
- Proto Sockets