Shop All Sockets
Proto
1/4 in Drive, Triple Square Metric Socket, 12 Points
Mfr # J4712MN
Zoro # G6528809
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 17/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 17/64 in |
Socket Depth | Standard |
Socket Sizes | 12mm |
Socket Size | 12 mm |
Details
Item | Socket |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Standards | AS4984A, ASME B107.110-2012, SAE AS955 |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Tether Style | Not Tether Capable |
Tether Ready | No |
Impact Rated | No |
Socket Shape | 12-Point |
Measurement Type | Metric |
Description
Socket, Socket Size 12 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 29 Piece 3/8" Drive 6 Point Standard & Deep Impact Metric Socket Set (84925N)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- ABANAKI Skimmer, Disc, 12 In, 7 RPM, 110VAC (SMD12)
- PORTER-CABLE 20V MAX* 18 Ga. Cordless Brad Nailer Kit (PCC790LA)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4713MN)
- PROTO 1/4 in Drive, 11mm Hex Metric Socket, 6 Points (J4711M)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4711N)
- PROTO 1/2 in Drive, 1-1/2" Hex SAE Socket, 6 Points (J5448H)
- PROTO 3/4 in Drive, Triple Square SAE Socket, 12 Points (J5532N)
- PROTO 3/8 in Drive, 15mm Torx(R) Metric Socket, 12 Points (J5215M)
- PROTO 1/2 in Drive, 1-1/2" Triple Square SAE Socket, 6 Points (J5348)
- Proto Sockets & Ratchets