Shop All Socket Sets
Proto
1/4 in Drive Socket Sets SAE 25 Pieces 3/16 to 9/16 in , Polished
Mfr # J47116KV
Zoro # G009017044
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Features Chemical Resistant, Solvent Resistant
- Socket Size 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
- Deep Socket Size 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
- Finish Polished
- Drive Type Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J47116KV
- Zoro # G009017044
- UPC # 662679196141
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size | 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in |
Deep Socket Size | 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Standard Socket Style/Size | Standard 6-Point: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in |
Container Height | 3 1/2 in |
Container Width | 5 in |
Deep Socket Style/Size | Deep 6-Point: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in |
Container Length | 16 in |
Socket Size Range | 3/16 to 9/16 in |
Drive Size | 1/4 in |
Standard Socket Size | 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Description
Socket Sets, Standard Socket Count/Style (10) 6-Point, Standard Socket Style/Size Standard 6-Point: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Deep Socket Count/Style (10) 6-Point, Deep Socket Style/Size Deep 6-Point: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Drive Size 1/4 in, Drive Type Hand, Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILBAR Retaining Ring Pliers, 6-1/4In, Fixed (290R)
- BOSCH NailKiller Auger 1-1/8In x 7-1/2In Tube (NKST18)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152-K22)
- KIPP Hinges die-cast zinc, with locking lever (K0442.45252500)
- PROTO 1/2 in Drive SAE, 30 pcs (J54130T)
- PROTO 1/4", 3/8", 1/2" Drive Socket Set Metric/SAE 184 Pieces 7/32" to 1", 4mm to 22mm , Full Polish (J47184)
- PROTO 3/8" Drive Deep Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Full Polish (J52111)
- PROTO 1/4" Drive Universal Socket Set SAE 9 Pieces 7/32 in to 9/16 in , Full Polish (J47107)
- PROTO 1/4 in Drive Socket Set SAE 25 Pieces 3/16 in to 9/16 in , Chrome (J47125T)
- PROTO 1/4 in, 3/8 in, 1/2 in Drive Metric, SAE, 54 pcs (J47354)
- WRIGHT TOOL 1/4" Drive SAE, 10 pcs (209)
- Proto Sockets & Ratchets