Shop All Bit Socket Sets
Proto
1/4 in Drive Socket Bit Set, SAE, 11 pcs
Mfr # J7440R11SAE
Zoro # G4386876
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J7440R11SAE
- Zoro # G4386876
- UPC # 662679186074
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4 in |
Insert Length | 1 47/67 in |
Overall Length | 2 3/4 in |
Tip Size | 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in |
Description
Socket Bit Set, Tip Size 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, Tip Style Hex, Insert Length 1 47/67 in, Overall Length 2 3/4 in, Drive Size 1/4 in, Number of Pieces 11, Alloy Steel, Chrome, SAE, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Set (K3BB-1)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.09252.71)
- HHIP 9 Piece T-Shape Torx? Key Set, 7900-0001 (7900-0001)
- KLEIN TOOLS Insulated Pliers, Slim Handle Side Cutters, 8-Inch (213-8NE-EINS)
- PROTO 1/2 in Drive Socket Bit Set, Metric, 8 pcs (J5441R8MM)
- PROTO 3/8" Drive Hex Bit Set, Metric, 7 pcs (J4990-SMA)
- PROTO 1/4" Drive Hex Bit Set, Torx, 3 pcs (J4770-6)
- PROTO 3/8" Drive Extra Long Hex Bit Set, SAE, 7 pcs (J4990-7XL)
- PROTO 3/8" Drive Hex Bit Set, SAE, 7 pcs (J4900-7C)
- PROTO 3/8" Drive Universal Impact Socket Set, Metric, 10 pcs (J72135M)
- WRIGHT TOOL Set 1/2" Dr 6 Pc Set Hex Bit Skts w/Long (454)
- Proto Sockets & Ratchets