Shop All Socket Adapters
Proto
1/4 in Drive Socket Adapter, 1 pcs, Chrome
Mfr # J5256
Zoro # G2711974
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Finish Chrome
- Number of Pieces 1
- Output Drive Size 3/8 in
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J5256
- Zoro # G2711974
- UPC # 662679162092
- Country of Origin United States
- Category Socket Adapters
Dimensions
Drive Size | 1/4 in |
Output Drive Size | 3/8 in |
Overall Length | 1 in |
Details
Finish | Chrome |
Number of Pieces | 1 |
Impact Rated | No |
Locking | No |
Item | Socket Adapter |
Output Drive Type | Male Square |
Drive Type | Female Square |
Standards | ASME B107.500 |
Description
Socket Adapter, Output Drive Size 3/8 in, Overall Length 1 in, Drive Type Female Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 12 Piece SAE L-Shape Hex Key Set, 13212 (13212)
- DRILL AMERICA 5/8"-11 HSS Left Hand 4 Flute Taper Tap (DWT60831)
- KESON 200 ft Tape Measures, 3/8 in Blade (NR10-200)
- DRILL AMERICA 1/2"-13 HSS Left Hand 4 Flute Tap Set (DWT60810)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J4759BLS)
- PROTO 3/8" Drive Extension, SAE, 1 pcs, Chrome (J5255)
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5118)
- PROTO Adapter 3-4 F X 1-2 M (577-5453)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J4759BL)
- PROTO Proto J5465 1/2" Drive Extension 36" (J5465)
- PROTO 6PC ADAPTOR SKT SET (POJ52006)
- Proto Socket Adapters