Shop All Bit Sockets
Proto
1/4 in Drive Slotted Socket Bit SAE 1/4 in Tip, 1 3/16 in L
Mfr # J4743
Zoro # G3903912
original price:
$13.12
9% off
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Slotted Screwdriver Bit
- SAE or Metric SAE
- Number of Points 0
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J4743
- Zoro # G3903912
- UPC # 662679140854
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 3/16 in |
Size | 1/4" |
Tip Size | 1/4 in |
Insert Length | 1 in |
Socket Depth | Standard |
Details
Socket Type | Slotted Screwdriver Bit |
SAE or Metric | SAE |
Number of Points | 0 |
Measurement Type | SAE |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Category Type | Socket Bits |
Standards | SAE AS4984A |
Bit Style | Slotted |
Impact Rated | No |
Insulated | No |
Tip Style | Slotted |
Replaceable Insert | No |
Description
Product details about the PROTO - J4743 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The PROTO - J4743 Bit Socket is a standard socket bit designed for SAE measurements. With an insert length of 1 inch and an overall length of 1 3/16 inches, this tool offers adequate reach for various tasks. The drive size is a convenient 1/4 inch, aligning with common tool sizes to ensure compatibility across your toolkit. This slotted screwdriver bit socket has no points, adhering to the SAE AS4984A standards.
Constructed from alloy steel, the PROTO - J4743 Bit Socket provides durability and longevity in demanding work conditions. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. The tip style is slotted with a size of 1/4 inch which matches the drive size, providing consistency in operation.
This socket bit falls under the category type 'Socket Bits' and does not feature insulation or impact rating attributes. It's important to note that it doesn't have a replaceable insert as well; once worn out it will need replacement as a whole unit rather than just replacing parts of it. Despite these factors, its robust build quality makes it suitable for general use where such features are not required.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The PROTO - J4743 Bit Socket is a standard socket bit designed for SAE measurements. With an insert length of 1 inch and an overall length of 1 3/16 inches, this tool offers adequate reach for various tasks. The drive size is a convenient 1/4 inch, aligning with common tool sizes to ensure compatibility across your toolkit. This slotted screwdriver bit socket has no points, adhering to the SAE AS4984A standards.
Constructed from alloy steel, the PROTO - J4743 Bit Socket provides durability and longevity in demanding work conditions. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. The tip style is slotted with a size of 1/4 inch which matches the drive size, providing consistency in operation.
This socket bit falls under the category type 'Socket Bits' and does not feature insulation or impact rating attributes. It's important to note that it doesn't have a replaceable insert as well; once worn out it will need replacement as a whole unit rather than just replacing parts of it. Despite these factors, its robust build quality makes it suitable for general use where such features are not required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMHART TEKNOLOGIES M14 X 1.25 Sav-A-Thread Tap (5329-14)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 1/2" x 9/16" (F1618)
- WIHA Impact Power Bit Square #2-250 (76593)
- WIHA Solid Shank Precision Nut Driver Set (27789)
- PROTO 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 2 3/4 in L (J5441R-7/16)
- PROTO 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 2 3/4 in L (J4990R-7/32)
- PROTO 1/4 in Drive Ball Hex Socket Bit SAE 7/32 in Tip, 1 1/2 in L (J47707/32B)
- PROTO 1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 1 7/8 in L (J47705/64)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T20 Tip, 1 23/32 in L (J5239-20W)
- PROTO 1/2 in Drive Slotted Socket Bit SAE 5/8 in Tip, 3 5/32 in L (J5409A)
- URREA 1/4"drive, 7/64"hex bit socket, SAE. (4770-7/64)
- Proto Sockets & Ratchets