Shop All Sockets
Proto
1/4 in Drive, SAE Socket, 6 Points
Mfr # J4770R-1/16
Zoro # G4388608
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 3/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 3/4 in |
Tip Size | 1/16 in |
Insert Length | Not Found |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Impact Rated | No |
Standards | ANSI |
Bit Style | Hex |
Features | Rounded Bolt Removal Technology (Rbrt) Designed to Prevent the Rounding of Hex Fasteners |
Item | Socket Bit |
Measurement Type | SAE |
Tip Style | Hex |
Insulated | No |
Replaceable Insert | No |
Description
Socket Bit, Insert Length Not Found, Replaceable Insert No, SAE, Tip Size 1/16 in, Tip Style Hex, Overall Length 2 3/4 in, Drive Size 1/4 in, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP 1/4" Hex. Bit Interchangeable (220W62)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 3" 76MM 1887 (C25039)
- INGERSOLL-RAND Air Powered Impct Wrench, 1/2", Quiet (2135QTL-2)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 90 Deg (46 21 A11 SBA)
- PROTO 1-1/2" Drive, 3 3/8 in Groove dia, 3.63 in Hub dia SAE Socket, 6 Points (JRR15054)
- PROTO 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points (J5210HS)
- PROTO 3/8 in Drive, 13mm Torx(R) Metric Socket, 12 Points (J5013M)
- PROTO 1/4 in Drive, 5/16" Spline SAE Socket, 10 Points (J4710SPL)
- PROTO 3/4 in Drive, 1-9/16" Torx(R) SAE Socket, 12 Points (J5550)
- PROTO 1/2 in Drive, 22mm Triple Square Metric Socket, 12 Points (J5422M)
- LISLE 1/2" Drive, 17mm Metric Socket (77060)
- Proto Sockets & Ratchets