Shop All Bit Sockets
Proto
1/4 in Drive Phillips Socket Bit SAE #1 Tip, 1 13/64 in L
Mfr # J4737
Zoro # G3903483
original price:
$14.59
9% off
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Phillips Screwdriver Bit
- SAE or Metric SAE
- Number of Points 0
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J4737
- Zoro # G3903483
- UPC # 662679140700
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 13/64 in |
Size | #1 |
Tip Size | #1 |
Insert Length | 5/8 in |
Socket Depth | Standard |
Details
Socket Type | Phillips Screwdriver Bit |
SAE or Metric | SAE |
Number of Points | 0 |
Measurement Type | SAE |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Standards | SAE AS4984A |
Category Type | Socket Bits |
Bit Style | Phillips |
Impact Rated | No |
Insulated | No |
Tip Style | Phillips |
Replaceable Insert | No |
Description
Product details about the PROTO - J4737 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The PROTO - J4737 Bit Socket is a standard depth socket bit, designed for SAE measurements. It features a drive size of 1/4 inch and an overall length of 1 13/64 inches. The insert length measures at 5/8 inches, making it suitable for various applications requiring precision. With its #1 size and tip size, this tool adheres to the standards set by SAE AS4984A.
Crafted from durable alloy steel, this Phillips screwdriver bit socket is built to withstand rigorous use without compromising on performance. Its chrome finish not only adds an aesthetic appeal but also provides additional durability against wear and tear. Despite being non-insulated and non-impact rated, the PROTO - J4737 Bit Socket maintains its robustness through its material composition.
This product falls under the category type 'Socket Bits' with a Phillips bit style and zero points indicating that it's designed for general purpose use rather than specific tasks requiring point contact. Please note that this item does not come with a replaceable insert feature which means once worn out; you would need to replace the entire unit instead of just the insert part. Regardless of these specifics, the PROTO - J4737 Bit Socket remains adequate for businesses seeking reliable tools in their construction supplies arsenal.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The PROTO - J4737 Bit Socket is a standard depth socket bit, designed for SAE measurements. It features a drive size of 1/4 inch and an overall length of 1 13/64 inches. The insert length measures at 5/8 inches, making it suitable for various applications requiring precision. With its #1 size and tip size, this tool adheres to the standards set by SAE AS4984A.
Crafted from durable alloy steel, this Phillips screwdriver bit socket is built to withstand rigorous use without compromising on performance. Its chrome finish not only adds an aesthetic appeal but also provides additional durability against wear and tear. Despite being non-insulated and non-impact rated, the PROTO - J4737 Bit Socket maintains its robustness through its material composition.
This product falls under the category type 'Socket Bits' with a Phillips bit style and zero points indicating that it's designed for general purpose use rather than specific tasks requiring point contact. Please note that this item does not come with a replaceable insert feature which means once worn out; you would need to replace the entire unit instead of just the insert part. Regardless of these specifics, the PROTO - J4737 Bit Socket remains adequate for businesses seeking reliable tools in their construction supplies arsenal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER PICK RAILROAD HEAD 6# (ZP-6-C/32487)
- MICHIGAN DRILL 3/8 HIGH SPEED STEEL 135° SPLIT POINT OXIDE FINISH SCREW MACHINE LENGTH DRILL (600A 3/8)
- KLEIN TOOLS Replacement Blades for Large Cable Strippers (21051C)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange, Length: 48 in (3185)
- PROTO 1/4 in Drive Phillips Socket Bit SAE #2 Tip, 1 13/64 in L (J4738)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 6 3/32 in L (J4908BD)
- PROTO 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 13/16 in L (J49907/32ST)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 2 23/32 in L (J49905/32-TT)
- PROTO 3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 2 23/32 in L (J4990-9M)
- PROTO 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 3 1/4 in L (J5441-6M)
- WILLIAMS 1/2" Dr, 1/2" Size, SAE Hex Bit Socket, 6 Pts (35202-TH)
- Proto Bit Sockets