Shop All Sockets
This Product is Discontinued
Proto
1/4 in Drive, Metric Socket, 6 Points (Discontinued)
Mfr # J4770R-3M
Zoro # G4388136
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 3/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 3/4 in |
Insert Length | Not Found |
Tip Size | 3 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Impact Rated | No |
Features | Rounded Bolt Removal Technology (Rbrt) Designed to Prevent the Rounding of Hex Fasteners |
Bit Style | Hex |
Standards | ANSI |
Measurement Type | Metric |
Item | Socket Bit |
Replaceable Insert | No |
Tip Style | Hex |
Insulated | No |
Description
If you need to remove hex fasteners, the Proto J4770R-3M Socket Bit is a great choice. The rounded bolt removal technology ensures that you won't round off any bolts or nuts. This socket bit has an overall length of 2 3/4 in., with a 1/4" drive size and a 3 mm tip size. It features Proto's Rbrt technology, which helps to prevent rounding of hex fasteners. Made from alloy steel, this 6-point socket bit comes with a chrome finish and hex tip style. If you are looking for reliable sockets that will help you avoid damaging your bolts and nuts, then the Proto J4770R-3M Hex Socket Bit is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.