Shop All Sockets
Proto
1/4 in Drive, Metric Socket, 6 Points
Mfr # J4770R-2M
Zoro # G4387670
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 3/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 3/4 in |
Insert Length | Not Found |
Tip Size | 2 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Bit Style | Hex |
Features | Rounded Bolt Removal Technology (Rbrt) Designed to Prevent the Rounding of Hex Fasteners |
Standards | ANSI |
Measurement Type | Metric |
Item | Socket Bit |
Impact Rated | No |
Replaceable Insert | No |
Tip Style | Hex |
Insulated | No |
Non-Sparking | No |
Description
If you need to remove rounded bolts, the Proto J4770R-2M Socket Bit is just what you need. This hex socket bit has a rounded bolt removal technology that helps prevent rounding of hex fasteners. The tip size is 2 mm and it has a 6-point configuration. Made of alloy steel, this chrome socket bit measures 2 3/4 in. in length and 1/4 in. in drive size. If you work with automotive or marine fasteners, the Proto J4770R-2M Socket Bit will be your go-to tool for removing them without damaging them.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY STANLEY 30FT CONTROL LOCK TAPE (STHT37245)
- DEWALT Tool Bag, Yellow, Fabric, 34 Pockets (DWST560105)
- PALMGREN Dual Cross Slide Table, 6"x12" (9637123)
- XTRWELD 4in Clamp, C, 6200 PSI, Steel, Gray (TCCC046200HD)
- PROTO 1/2 in Drive, 23mm Torx(R) Metric Socket, 12 Points (J5423M)
- PROTO 3/8 in Drive, 19mm 6 pt Metric Socket, 6 Points (J77419MP)
- PROTO 1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5424MN)
- PROTO Socket Rail, 9 " (J2585)
- PROTO 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (J5546HL)
- PROTO 1/2 in Drive, 3/8 in 12 pt SAE Socket, 12 Points (J7412)
- WESTWARD 1 in Drive, 75mm 12 pt Metric Socket, 12 Points (45J255)
- Proto Sockets