Shop All Bit Sockets
Proto
1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 2 3/4 in L
Mfr # J4770R-3/16
Zoro # G4389238
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Number of Points 6
- Measurement Type SAE
- Finish Chrome
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4770R-3/16
- Zoro # G4389238
- UPC # 662679185725
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 3/4 in |
Tip Size | 3/16 in |
Insert Length | Not Found |
Details
Number of Points | 6 |
Measurement Type | SAE |
Finish | Chrome |
Material | Alloy Steel |
Item | Socket Bit |
Bit Style | Hex |
SAE or Metric | SAE |
Features | Anti-Slip, Bi-Directional, Precision Machined for Use on Standard or Compromised Hex Fasteners |
Impact Rated | No |
Standards | ANSI |
Insulated | No |
Tip Style | Hex |
Replaceable Insert | No |
Description
Socket Bit, Insert Length Not Found, Replaceable Insert No, SAE, Tip Size 3/16 in, Tip Style Hex, Overall Length 2 3/4 in, Drive Size 1/4 in, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/32 (C22666)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #37 (C70170)
- WESTWARD Ball Bearing Slides, 15 in. x 35mm, PR (GGS_51213)
- BOSCH NailKiller Auger, 5/8In x 7-1/2In, Tube (NKST10)
- PROTO 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 7 1/8 in L (J5441-17MXL)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 23/32 in L (J49901/4)
- PROTO 1/4 in Drive Hex Socket Bit SAE 3/32 in Tip, 1 7/8 in L (J47703/32)
- PROTO 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 3 1/4 in L (J5441-12M)
- PROTO ALLEN SOCKET 3/8" DR 9MM (POJ4990-9M)
- PROTO 3/8" DR 7pc METRIC HEX BIT SKTS (PO4990-SMA)
- KO-KEN Bit Socket TORXPLUS 55IPR Tamper Resistant 50mm 3/8 Sq. Drive (3025.50-55IPR)
- Proto Bit Sockets