Shop All Bit Sockets
Proto
1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 3/4 in L
Mfr # J4770R-1/4
Zoro # G4387567
original price:
$10.20
5% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4770R-1/4
- Zoro # G4387567
- UPC # 662679185749
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 3/4 in |
Tip Size | 1/4 in |
Insert Length | Not Found |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Measurement Type | SAE |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Standards | ANSI |
Bit Style | Hex |
Impact Rated | No |
Features | Anti-Slip, Bi-Directional, Precision Machined for Use on Standard or Compromised Hex Fasteners |
Tip Style | Hex |
Replaceable Insert | No |
Insulated | No |
Description
Socket Bit, Insert Length Not Found, Replaceable Insert No, SAE, Tip Size 1/4 in, Tip Style Hex, Overall Length 2 3/4 in, Drive Size 1/4 in, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41108)
- RIDGID Replacement Pipe Die, For Ridgid Handheld Heads, Right Hand, 1 in Pipe, Aluminum/Steel, NPT, 4 Pack (37835)
- HALDER SIMPLEX Simplex 100 Sledgehammer w/Black Rubber (3027.1)
- WILLIAMS Bahco Diagonal Cutting Plier Insulated 6-1/4in. (2101S-160)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 13/16 in L (J49901/4ST)
- PROTO 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 6 3/32 in L (J4990-10MXL)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 2 3/4 in L (J4990R-5/32)
- PROTO 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 13/16 in L (J49907/32ST)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 13/16 in L (J49905/16ST)
- PROTO ALLEN SOCKET 3/8" DR 9MM (POJ4990-9M)
- CRAFTSMAN Sockets, 1/4" Drive T20 Torx Bit Socket, Torx 1/4" Drive (CMMT42662)
- Proto Bit Sockets