Shop All Bit Sockets
Proto
1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 7/8 in L
Mfr # J47701/4
Zoro # G3904043
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 0
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J47701/4
- Zoro # G3904043
- UPC # 662679141080
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 7/8 in |
Size | 1/4" |
Tip Size | 1/4 in |
Socket Depth | Standard |
Insert Length | 1 in |
Details
Socket Type | Hex Bit |
SAE or Metric | SAE |
Number of Points | 0 |
Measurement Type | SAE |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Standards | SAE AS4984A |
Bit Style | Hex |
Category Type | Socket Bits |
Impact Rated | No |
Tip Style | Hex |
Replaceable Insert | No |
Insulated | No |
Description
Product details about the PROTO - J47701/4 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The PROTO - J47701/4 Bit Socket is a standard depth socket bit designed for SAE measurements. With an overall length of 1 7/8 inches and an insert length of 1 inch, this tool offers adequate reach for various tasks. The drive size is 1/4 inch, matching the tip size, which makes it suitable for jobs requiring precise alignment. This hex bit socket does not feature replaceable inserts and has zero points.
Constructed from alloy steel, the PROTO - J47701/4 Bit Socket provides durability and resistance to wear over time. Its chrome finish adds an extra layer of protection against rust and corrosion while also giving it a professional appearance. The hex bit style aligns with its tip style, providing consistency in design that can contribute to better performance.
This product adheres to SAE AS4984A standards but is not rated for impact use or insulated against electrical currents. It falls under the category type 'Socket Bits' indicating its compatibility with similar tools within this range. Please note that this item comes as a single unit (not part of a set) and does not have any specific package quantity details provided.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The PROTO - J47701/4 Bit Socket is a standard depth socket bit designed for SAE measurements. With an overall length of 1 7/8 inches and an insert length of 1 inch, this tool offers adequate reach for various tasks. The drive size is 1/4 inch, matching the tip size, which makes it suitable for jobs requiring precise alignment. This hex bit socket does not feature replaceable inserts and has zero points.
Constructed from alloy steel, the PROTO - J47701/4 Bit Socket provides durability and resistance to wear over time. Its chrome finish adds an extra layer of protection against rust and corrosion while also giving it a professional appearance. The hex bit style aligns with its tip style, providing consistency in design that can contribute to better performance.
This product adheres to SAE AS4984A standards but is not rated for impact use or insulated against electrical currents. It falls under the category type 'Socket Bits' indicating its compatibility with similar tools within this range. Please note that this item comes as a single unit (not part of a set) and does not have any specific package quantity details provided.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160500X)
- BEST WAY TOOLS SECURITY BIT SET 1""33P (45002)
- WRIGHT TOOL 1/2" Drive Standard Impact Socket Set, SAE, 13 pcs (415)
- MILWAUKEE TOOL 9 in 7IN1 High-Leverage Combination Pliers 0.45 (48-22-3078)
- PROTO 1/4 in Drive Hex Socket Bit SAE 1/8 in Tip, 1 7/8 in L (J47701/8)
- PROTO 1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 1 7/8 in L (J47707/64)
- PROTO 1/4 in Drive Hex Socket Bit SAE 9/64 in Tip, 1 7/8 in L (J47709/64)
- PROTO 1/4 in Drive Hex Socket Bit SAE 1/16 in Tip, 1 7/8 in L (J47701/16)
- PROTO 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 3 1/4 in L (J54413/8)
- PROTO 1/4 in Drive Torx(R) Socket Bit SAE T20 Tip, 1 1/2 in L (J4739-20W)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 7/32 in Tip, 1 7/8 in L (54TM45)
- Proto Bit Sockets