Shop All Universal Sockets
Proto
1/4 in Drive Flex Socket 6 mm, 6 pt, Metric
Mfr # J4806AM
Zoro # G6169423
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Universal
- Socket Size 6 mm
- SAE or Metric Metric
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4806AM
- Zoro # G6169423
- UPC # 662679996055
- Country of Origin United States
- Category Universal Sockets
Dimensions
Drive Size | 1/4 in |
Socket Size | 6 mm |
Overall Length | 1 1/4 in |
Size | 6mm |
Socket Depth | Standard |
Socket Sizes | 6mm |
Details
Socket Type | Universal |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Item | Flex Socket |
Finish | Chrome |
Output Type | 6 pt |
Features | Permits Turning at an Angle Up to 65 Degrees Where Obstructions May Prevent a Straight Application; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A |
Tether Capable | Tether Capable |
Category Type | Hex Socket |
Drive Type | Hand |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Type | Flex |
Description
Flex Socket, Socket Size 6 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards AS4984A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356502)
- DIABLO Diamond Grit Recip Blade, 9 (DS0930DGX)
- MILWAUKEE TOOL 3-1/2 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4289)
- TENG TOOLS M140050-C 1/4" Drive Sliding T-Bar (M140050-C)
- PROTO 3/4" Drive Universal Joint SAE (J5670)
- PROTO 3/8" Drive Universal Joint SAE (J5270AB)
- PROTO 3/8 in Drive Flex Socket 10 mm, 6 pt, Metric (J5273HAM)
- PROTO 1/4 in Drive Flex Socket 12 mm, 6 pt, Metric (J4812AM)
- PROTO 1/4 in Drive Flex Socket 10 mm, 6 pt, Metric (J4810AM)
- PROTO 3/8 in Drive Flex Socket 11 mm, 6 pt, Metric (J5274HAM)
- KO-KEN Universal Socket 11mm 6 Point 36mm 1/4 Sq. Drive (2440M-11)
- Proto Sockets & Ratchets