Shop All Universal Sockets
Proto
1/4 in Drive Flex Socket 5.5 mm, 6 pt, Metric
Mfr # J48055AM
Zoro # G6876021
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Universal
- Socket Size 5.5 mm
- SAE or Metric Metric
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J48055AM
- Zoro # G6876021
- UPC # 662679996031
- Country of Origin United States
- Category Universal Sockets
Dimensions
Drive Size | 1/4 in |
Socket Size | 5.5 mm |
Overall Length | 1 1/4 in |
Size | 5.5mm |
Socket Sizes | 5-1/2mm |
Socket Depth | Standard |
Details
Socket Type | Universal |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Item | Flex Socket |
Finish | Chrome |
Output Type | 6 pt |
Drive Type | Hand |
Standards | AS4984A |
Tether Capable | Tether Capable |
Features | Permits Turning at an Angle Up to 65 Degrees Where Obstructions May Prevent a Straight Application; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to Easily Turn Worn, Rounded, or Rusted Fasteners |
Category Type | Hex Socket |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Type | Flex |
Description
Flex Socket, Socket Size 5.5 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards AS4984A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN PLIER 10"" VISE GRIP STRT (102L3)
- RECOIL Threaded Insert Tool (2KPHC-04)
- HUSQVARNA Core Bit, 8" Bit Dia., 14" Drill Depth (B10-8)
- PROTO 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (J4710L)
- PROTO 1/2 in Drive Flex Socket 1/2 in, 12 pt, SAE (J5475A)
- PROTO 3/4" Drive Universal Joint SAE (J5670)
- PROTO 1/4" Drive Universal Joint SAE (J4770AB)
- PROTO 1/4 in Drive Flex Socket 10 mm, 6 pt, Metric (J4810AM)
- PROTO 3/8 in Drive Flex Socket 3/4 in, 6 pt, SAE (J5279HA)
- PROTO 1/4 in Drive Flex Socket 12 mm, 6 pt, Metric (J4812AM)
- KO-KEN Universal Socket TORX E20 54.9mm 3/8 Sq. Drive (3440T-E20)
- Proto Universal Sockets