Shop All Universal Sockets
Proto
1/4 in Drive Flex Socket 11 mm, 6 pt, Metric
Mfr # J4811AM
Zoro # G6788792
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Universal
- Socket Size 11 mm
- SAE or Metric Metric
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4811AM
- Zoro # G6788792
- UPC # 662679996109
- Country of Origin United States
- Category Universal Sockets
Dimensions
Drive Size | 1/4 in |
Socket Size | 11 mm |
Overall Length | 1 1/4 in |
Size | 11mm |
Socket Depth | Standard |
Socket Sizes | 11mm |
Details
Socket Type | Universal |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Item | Flex Socket |
Finish | Chrome |
Output Type | 6 pt |
Category Type | Hex Socket |
Features | Permits Turning at an Angle Up to 65 Degrees Where Obstructions May Prevent a Straight Application; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A |
Drive Type | Hand |
Tether Capable | Tether Capable |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Type | Flex |
Description
Flex Socket, Socket Size 11 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards AS4984A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (525243)
- MILTON INDUSTRIES $PLUG Male 1/4" M-Style (2/cd) (MIS-727)
- EKLIND Metric Plain Ball Hex Key, 12 mm Tip Size, 8 15/64 in Long, 1 47/64 in Short, 5 PK (18624)
- SWANSON TOOL 24" Magnetic Aluminum I-Beam Level (IBL24M)
- PROTO 3/8 in Drive Flex Socket 5/8 in, Torx(R), SAE (J5277A)
- PROTO 1/2 in Drive Flex Socket 1/2 in, 12 pt, SAE (J5475A)
- PROTO 1/4 in Drive Flex Socket 8 mm, 6 pt, Metric (J4808AM)
- PROTO 1/4" Drive Universal Joint SAE (J4770A)
- PROTO 1-1/2" Drive Universal Joint SAE (J15670A)
- PROTO 1/4 in Drive Flex Socket 12 mm, 6 pt, Metric (J4812AM)
- CAPRI TOOLS 1/2 in Drive 1/2 in Universal Impact Socket (5-5351)
- Proto Sockets & Ratchets