Shop All Bit Sockets
Proto
1/4 in Drive Ball Hex Socket Bit SAE 7/64 in Tip, 1 1/2 in L
Mfr # J47707/64B
Zoro # G5103819
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Ball End Hex Bit
- SAE or Metric SAE
- Number of Points 0
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J47707/64B
- Zoro # G5103819
- UPC # 662679054458
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 1/2 in |
Size | 7/64" |
Tip Size | 7/64 in |
Insert Length | 1 in |
Socket Depth | Standard |
Details
Socket Type | Ball End Hex Bit |
SAE or Metric | SAE |
Number of Points | 0 |
Measurement Type | SAE |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Category Type | Socket Bits |
Bit Style | Ball Hex |
Standards | SAE AS4984A |
Impact Rated | No |
Tip Style | Ball Hex |
Insulated | No |
Replaceable Insert | No |
Description
Socket Bit, Insert Length 1 in, Replaceable Insert No, SAE, Tip Size 7/64 in, Tip Style Ball Hex, Overall Length 1 1/2 in, Drive Size 1/4 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/4-20", 3" Stud (ALHA-2)
- RIDGID Battery and Charger Kit, 18V DC, 3.7 lb (66013)
- SIMONDS Three Square File, Swiss, #0/Double (84356000)
- MILWAUKEE TOOL 1/2" Hammer Drill (5376-20)
- PROTO 3/8" Drive 5/16" Hex Power Bit Holder (J6930)
- PROTO 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 2 3/4 in L (J4990R-10M)
- PROTO 1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 1 7/8 in L (J47707/64)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 2 23/32 in L (J49905/16-TT)
- PROTO 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 3 1/4 in L (J5441-10M)
- PROTO 1/2 in Drive Slotted Socket Bit SAE 1/2 in Tip, 3 5/32 in L (J5408A)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 4 3/4 in L (41419)
- Proto Sockets & Ratchets