Shop All Sockets
Proto
1/4 in Drive, 9mm Triple Square Metric Socket, 12 Points
Mfr # J4709LTM
Zoro # G6042290
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 63/64 in |
Size | 9mm |
Socket Sizes | 9mm |
Socket Depth | Deep |
Socket Size | 9 mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A, ASME B107.110-2012 |
Item | Deep Socket |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Product Type | Socket |
Description
Socket, Socket Size 9 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN HMD904 Mag Drill Swivel Base 115V (0904103)
- WIDIA Tap Sets, 2" L, #6-32 Thread, Right Hand (15228)
- PRO-GRADE TOOLS Pipe Clamp, 1/2" (59164)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Red, 26" W x 16.5" D x 18.5" H (32H833)
- PROTO 1/4 in Drive, 10mm Torx(R) Metric Socket, 12 Points (J4710LTM)
- PROTO 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (J4707LTM)
- PROTO 1/4 in Drive, 12mm Torx(R) Metric Socket, 12 Points (J4712LTM)
- PROTO 3/4 in Drive, 15/16" Spline SAE Socket, 12 Points (J5532SPL)
- PROTO 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5024)
- PROTO SKT 3/8DR 13/16 SPARK PLUG (PO5026HPA)
- TEKTON 1/2 Inch Drive x 10 mm Deep 6-Point Socket (SHD23110)
- Proto Sockets & Ratchets