Shop All Sockets
Proto
1/4 in Drive, 9mm Hex Metric Socket, 6 Points
Mfr # J4709LM
Zoro # G2768208
original price:
$12.72
28% off
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 63/64 in |
Size | 9mm |
Socket Depth | Deep |
Socket Sizes | 9mm |
Socket Size | 9 mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Category Type | Hex Socket |
Item | Deep Socket |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Socket Size 9 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 12" L 2-1/8" Cap. Aluminum Pipe Wrench, 12", Aluminum Heavy Duty (13504)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- DEWALT Drop-In Anchor Setting Tool, Steel, 1/2" (08345-PWR)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/8-9UNC (C65620)
- PROTO 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (J4706LM)
- PROTO 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (J47055LM)
- PROTO 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (J4708LM)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5220N)
- PROTO 1 in Drive, 32mm 6 pt Metric Socket, 6 Points (J10032M)
- PROTO 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points (J5210MN)
- CRAFTSMAN Tool Accessories, 3/8" Locking Socket Ho (CMMT99410)
- Proto Sockets