Shop All Sockets
Proto
1/4 in Drive, 9/32" Triple Square SAE Socket, 12 Points
Mfr # J4709T
Zoro # G3904603
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 7/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 9/32" |
Socket Sizes | 9/32 in |
Socket Depth | Standard |
Socket Size | 9/32 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Item | Socket |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 9/32 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 22mm 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting Wrench (85922)
- IMPERIAL Retaining Ring Plier Set, 0, 90 Deg, 6 pcs. (IR-090K)
- TECHNIKS Collet Set, DA300, 1/64 in., 14 pcs. (01630-14S)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (307343)
- PROTO 1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points (J4711T)
- PROTO 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J4714T)
- PROTO 1/4 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J4718T)
- PROTO 1/4 in Drive, 3/8" Double Square SAE Socket, 8 Points (J4712S)
- PROTO 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (J5422H)
- PROTO 1/2 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (J5436-TT)
- KO-KEN Socket 7/8 6 Point 32mm 3/8 Sq. Drive (13400A-7/8)
- Proto Sockets