Shop All Sockets
Proto
1/4 in Drive, 9/32 in 6 pt SAE Socket, 6 Points
Mfr # J6509H
Zoro # G3018587
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 9/32 in |
Socket Depth | Deep |
Socket Size | 9/32 in |
Socket Length | 2 in |
Description
This Proto J6509H 9/32" Size 6-Point Deep Impact Socket is an essential for any mechanic. The durable alloy steel construction makes it suitable for heavy duty work. Made of black oxide alloy steel, this impact socket will stand up to daily use and is resistant to corrosion. With a 6 pt output type, you can expect high torque when using this impact socket. This deep impact socket has a 1/4 in drive size and a 9/32 in size. The Proto J6509H 9/32" Size 6-Point Deep Impact Socket is the durable tool that you will want on hand at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Phillips Screwdriver #1 Round (32108)
- STARRETT Can Seam Micrometer, Snub Nose, 0-0.375" (207Z)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.125"L, Steel (GN4C----B2---21)
- WESTWARD 3/8 in Drive, 13/16", 5/8", 9/16", 16mm, 21mm SAE, Metric Socket, 6 Points (54PR21)
- PROTO 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5330-TT)
- PROTO 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5430B)
- PROTO 1/2 in Drive, 1-5/16" 12 pt SAE Socket, 12 Points (J5442B)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5214MN)
- PROTO 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (J5414MN)
- PROTO 3/8 in Drive, 15mm 6 pt Metric Socket, 6 Points (J5278HAM)
- TEKTON 3/4 Inch Drive x 1-1/2 Inch 12-Point Socket (SHD32238)
- Proto Sockets & Ratchets