Shop All Sockets
Proto
1/4 in Drive, 9/32" Hex SAE Socket, 6 Points
Mfr # J4709
Zoro # G2768129
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 7/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 9/32" |
Socket Sizes | 9/32 in |
Socket Depth | Standard |
Socket Size | 9/32 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Item | Socket |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012 |
Category Type | Hex Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
The Proto J4709 1/4" Drive, 9/32" Hex SAE Socket is a versatile piece of equipment that can be used with various power tools. The 6-point socket has a hex output and is made of alloy steel. It has a 9/32" size for use with power tools such as drills and wrenches. This hand tool has a 7/8 in. overall length and comes with chrome finish. The Proto J4709 1/4" Drive, 9/32" Hex SAE Socket is the perfect addition to your tool collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V339)
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 12-Point Socket (SHD13222)
- KLEVER KUTTER Excel Plus Safety Cutter, 7" Handle, Orange, 10PK (PLS-400-30G)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 4FL .015 Corner Radius Endmill, PowerA (211-441-1)
- PROTO 1/4 in Drive, 9/16" Hex SAE Socket, 6 Points (J4718)
- PROTO 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (J4710)
- PROTO 1/4 in Drive, 1/8" Hex SAE Socket, 6 Points (J4704)
- PROTO 1/4 in Drive, 10mm Torx(R) Metric Socket, 12 Points (J4710LTM)
- PROTO 1 1/2 in Drive, 2-1/2 in 6 pt SAE Socket, 6 Points (J15040)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5216MN)
- GREY PNEUMATIC SKT 3/8" DRIVE X 6MM HEX DRIVER IM (GP1906M)
- Proto Sockets & Ratchets