Shop All Sockets
Proto
1/4 in Drive, 9/32" 12 pt SAE Socket, 12 Points
Mfr # J4709TB
Zoro # G7534414
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 7/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 9/32" |
Socket Sizes | 9/32 in |
Socket Depth | Standard |
Socket Size | 9/32 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Black Oxide |
Output Type | 12 pt |
Drive Type | Hand |
Tether Capable | Tether Capable |
Item | Socket |
Features | Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | ASME B107.110-2012, SAE AS4984A |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 9/32 in, 12-Point, Alloy Steel, Black Oxide, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS4984A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynastraight 6In Ext Finishing Tool (13520)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 42 in W x 20 in D x 27-1/2 in H (2-653990)
- AMPCO SAFETY TOOLS Flange Wedge, 1-1/2 Wx1-5/8 H, Nonsparking (W-7)
- WESTWARD 7/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (5VPC7)
- PROTO 1/4 in Drive, 11/32" 12 pt SAE Socket, 12 Points (J4711TB)
- PROTO 1/4 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J4716TB)
- PROTO 1/4 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J4718TB)
- PROTO Proto J4720A 1/4" Drive Socket 5/8" - 6 Point, 7/8" Long (J4720A)
- PROTO 1/2 in Drive, 9/16 in 12 pt SAE Socket, 12 Points (J7418)
- PROTO 1 in Drive, 2-5/8" 12 pt SAE Socket, 12 Points (J5784)
- DYNAMIC Tools 3/8"Dr Metric 13mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008763)
- Proto Sockets & Ratchets