Shop All Sockets
Proto
1/4 in Drive, 9/16" 12 pt SAE Socket, 12 Points
Mfr # J4718TB
Zoro # G7628013
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 7/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 9/16" |
Socket Depth | Standard |
Socket Sizes | 9/16 in |
Socket Size | 9/16 in |
Width (In) | 43 |
Bowl Depth (In) | 10 |
Description
Socket, Socket Size 9/16 in, 12-Point, Alloy Steel, Black Oxide, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS4984A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.962 (111196200)
- OSG Straight Flute Hand Tap, Bottoming, 4 (12601000)
- PROTO 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5012M)
- MELIN TOOL CO Hss Corner Rounder End Mill, R, 1/32, 1/32" (RC-1201)
- PROTO 1/4 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J4712TB)
- PROTO 1/4 in Drive, 5/16" 12 pt SAE Socket, 12 Points (J4710TB)
- PROTO 1/4 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J4716TB)
- PROTO 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5230)
- PROTO 1/2 in Drive, 18mm Torx(R) Metric Socket, 12 Points (J5418M)
- PROTO 1/2 in Drive, 5/8" 8 pt SAE Socket, 8 Points (J5420S)
- KO-KEN Speed Handle 350mm 1/4 Sq. Drive (2780)
- Proto Sockets & Ratchets